- 3/8 in Cutting Dia.
- Spade Drill Style
- 4 1/2 in Length
- Carbide Tipped Material
description
- Milwaukee® Big Hawg™ with Carbide teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced Carbide technology to completely redesign the tried and true Big Hawg™ hole saw, the new Big Hawg™ with Carbide teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide teeth rip through materials 5X faster than any hole saw on the market, while oversized slots make for easy plug removal and chip ejection.
features
- 50X Life in nail embedded wood & abrasive material applications
- Cuts 1000+ more nails
- 5X Faster cuts
- 3/8 in. clean wood pilot bit
- Machined cutting edge removes chips fast
- Exclusive bit geometry aids in plug removal
| End Type | Single End |
| Bit Type | Spade |
| Brand Name | Milwaukee |
| Material | Carbide Tipped |
| Drill Style | Straight |
| Shank Diameter | 3/8 in |
| Length | 4 1/2 in |
| Flute Length | 1/2 in |
| Size Type | Fractional |
| Weight | 0.07 LB |
| EAN or UPC | 45242121397 |

