Skip to content Skip to navigation menu
High Carbon Steel Spade Drill Bit

48-27-1371

High Carbon Steel Spade Drill Bit
Item #103990191
  • 1 3/8 in Cutting Dia.
  • Spade Drill Style
  • 6 in Length
  • High Carbon Steel Material
High Carbon Steel Spade Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/8 in Cutting Dia.
  • Spade Drill Style
  • 6 in Length
  • High Carbon Steel Material

description

  • For fast, small hole drilling in wood, count on Milwaukee's premium quality 1-3/8 in. flat boring bit. Made of heat treated high carbon steel, the flat boring bit bores clean holes at any angle in wood, plastic, plywood and Formica. The drill point and cutting edges can be resharpened often for economical hole drilling. Bit offers a 6 in. drilling depth but can be used with 12 in. extension, 48-28-3350, for extended deep hole drilling. One per package.

features

  • Economical: drill point and cutting edges can be resharpened for long life
  • Clean holes: heat-treated carbon steel lets you bore clean holes quickly
  • Versatile: ideal for boring small holes in wood, plastic, plywood and Formica
  • Any angle, two lengths: add a 12 in. extension for deep-hole drilling
Weight 0.16 LB
EAN or UPC 45242121359
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison