
- 1/2 in Cutting Dia.
- Spade Drill Style
- 18 in Length
- High Carbon Steel Material
description
- The Milwaukee 1/2 in. x 16 in. Flat boring bit gives you the extra reach you need without extensions. One bit does it all, saving time and eliminating the hassle. Double wing spurs reduce vibration, prevent breakout and facilitate easy hole formation. A patented cutting edge makes wood boring easier and faster than with conventional flat bits. Chips won't cling, letting heat dissipate faster for maximum efficiency. For even greater versatility, the 1/4 in. quick-change hex shank allows you to use the 16 in. Flat boring bits in all universal Quik-Lok extensions.
features
- One-bit convenience: provides added reach without set screw extensions
- Sharp cutting edge: patented edge promotes easy wood boring, faster chip removal and reduced vibration
- Clean holes: double wing spurs allow for fast, clean hole cutting
- Versatile: 1/4 in. quick-change hex shank can be used in all universal Quik-Lok™ extensions
Weight | 0.31 LB |
EAN or UPC | 45242119790 |
