- 25 ft Blade Length
- 2.4 in Blade Width
- Inch
description
- The Milwaukee® 25 ft STUD™ tape measures are the industry's most durable tape measure, equipped with innovative EXO360™ blade technology. EXO360™ protects the blade from ripping and wearing, delivering the longest-lasting blade. The tape features up to 14 Ft. of standout for extended reach and efficient measuring. Cutting-edge measuring tape blade technology, combined with a fully-reinforced impact-resistant frame makes STUD™ tape measures the most durable retractable tape measure. STUD™ measuring tapes have double-sided printing for easy reading as well as a finger stop to control blade retraction.
features
- EXO360™ Rip & wear Resistant blade technology
- Up to 14 Ft. of standout
- Fully reinforced body survives 80 Ft. drop**
- Finger stop delivers tape retraction control
- 2-Sided printing for easy reading
- Architectural scale
- Wire form belt clip reduces pocket tearing
- Lanyard-ready for quick and easy tethering
- Geared design for smaller size
- Anti-tear coating reinforces the first 6 in. of the tape blade
| Blade Width | 2.4 in |
| Lockable | Yes |
| Inch/Metric | Inch |
| Blade Coating | EXO360™ Rip & Wear Resistant Blade Technology |
| Type | Double-Sided Hook |
| Blade Material | Steel |
| Blade Length | 25 ft |
| Color | Red/Black |
| Accuracy | ± 1/16 in |
| Belt Clip | Yes |
| Blade Retraction | Automatic - Spring Driven |
| Case Material | ABS |
| Blade Color | Yellow |
| Maximum Blade Standout | 14 |
| Weight | 1.32 LB |
| EAN or UPC | 452425520302 |

