- 21 Oz Head Weight
- Hybrid Curved Straight Handle Style
- Forged Steel Head Material
description
- The Milwaukee® 21oz Milled Face Poly/Fiberglass Hammer is designed to have the most durable fiberglass handle for added durability on the jobsite. The 21oz milled face hammer’s reinforced fiberglass handle core provides the highest durability among fiberglass hammers. The fiberglass hammer’s precision balanced design delivers more control when swinging the hammer. The hammer’s magnetic nail set is designed to allow you to set nails one-handed and the anti-ring rip claw minimizes ringing when striking hard objects.
features
- Reinforced Fiberglass handle
- Precision Balanced Design
- Magnetic nail set
- Asymmetrical Anti-Ring Claw
- Overmold handle for better control
- Straight Claw
- Milled face
- 14" handle length
- 21oz Head Weight
- Limited Lifetime Warranty
| Handle Material | Fiberglass |
| Grip Material | Plastic with Rubber Overmold |
| Claw Hammer Type | Rip |
| Replaceable Head | No |
| Color | Black, Red, Silver |
| Head Material | Forged Steel |
| Head Weight | 21 Oz |
| Magnetic Nail Set | Yes |
| Handle Length | 14 in |
| Non-Marring | No |
| Striking Face | Milled |
| Weight | 2.07 LB |
| EAN or UPC | 45242742134 |

