- 32 Oz Head Weight
- Anti-Slip Grip Handle Style
- Forged Steel Head Material
description
- The Milwaukee® 32oz Dead Blow Ball Peen Hammer offers the most durable handle and more control. The hammer’s steel reinforced handle delivers the most durable handle in the industry. The dead blow ball peen’s precision balanced design offers higher striking power with minimal effort. The dead blow ball peen hammer’s overmold handle and anti-slip grip provide more control while swinging to strike objects.
features
- Most Durable: Steel Reinforced Handle
- Precision Balanced Design
- Anti-Slip Grip: Overmold Handle for more control
- Most durable grip is resistant to peeling when exposed to solvents.
- Smooth face for striking chisels and punches
- Ball peen for shaping metal
- 32oz Head Weight
- 13" Handle Length
- Lifetime Guarantee
| Color | Red, Silver |
| Non-Marring | No |
| Grip Material | Plastic with Rubber Overmold |
| Head Material | Forged Steel |
| Replaceable Head | No |
| Head Weight | 32 Oz |
| Handle Length | 11 in |
| Handle Material | Steel |
| Shot Material | Steel Shot |
| Weight | 3.31 LB |
| EAN or UPC | 45242664382 |

