- 15 Oz Head Weight
- Vibration Reduction Handle Style
- Forged Steel Head Material
description
- The Milwaukee® Drywall Hammer is designed to reduce vibration with a reinforced handle. The drywall hammer is equipped with our SHOCKSHIELD™ Grip, reducing vibration up to 10x more than the competition, and is the most durable grip in the industry. The drywall hammer’s I-Beam handle is designed to withstand bending. This hammer’s precision balanced design provides more control for a smooth striking experience.
features
- SHOCKSHIELD™ Grip - Vibration Reduction
- Precision Balanced Design
- I-Beam Handle: Withstands Bending
- Most Durable Grip
- Hatchet end designed to assist with drywall transport
- D-Shaped Head for easy access in tight spaces
- Milled Face
- 13" Handle Length
- 15oz Head Weight
- Limited Lifetime Warranty
| Replaceable Head | No |
| Grip Material | Neoprene |
| Striking Face | Milled |
| Head Weight | 15 Oz |
| Head Material | Forged Steel |
| Handle Material | Steel |
| Handle Length | 12 in |
| Color | Red, Silver |
| Weight | 1.65 LB |
| EAN or UPC | 45242742141 |

