- 28 Oz Head Weight
- I-Beam Handle Style
- Forged Steel Head Material
description
- The MILWAUKEE® 28oz. Milled Face Framing Hammer is designed for the Best Driving Performance. Its precision balanced design provides strong and smooth striking power, while the I-beam handle is designed to withstand bending. The SHOCKSHIELD™ Grip, reduces Vibration up to 10X more that the competition and is the most durable grip in the industry. The magnetic nail set is designed to allow you to set nails one-handed and the asymmetrical anti-ring claw minimizes ringing when striking hard objects.
features
- SHOCKSHIELD™ Handle - Vibration Reduction
- Precision Balanced Design
- Magnetic Nail Set
- I-Beam Handle Construction
- Most Durable Grip
- Anti-Ring Claw
- Milled Face
- Limited Lifetime Guarantee
| Handle Material | Steel |
| Grip Material | Sanoprene |
| Non-Marring | No |
| Handle Length | 16 in |
| Replaceable Head | No |
| Claw Hammer Type | Framing |
| Magnetic Nail Set | Yes |
| Head Material | Forged Steel |
| Striking Face | Milled |
| Color | Red, Chrome |
| Head Weight | 28 Oz |
| Weight | 2.42 LB |
| EAN or UPC | 45242571239 |

