- Fabric Glove Material
- Large Size
description
- The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 2 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These cut-resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The SMARTSWIPE™ index fingertips provide users with full access to their touchscreen devices without removing the gloves, and the textured nitrile palm provides users best-in-class grip performance. The work gloves are knit with 15 gauge material for better dexterity when handling small objects. These Milwaukee gloves are made of a nylon and lycra blend to provide all-day comfort and wick away moisture.
features
- Reinforced Nitrile Coating Between Thumb and Index Finger
- Up To 50% More Puncture Resistant
- 15 Gauge for Better Dexterity
- ANSI/ISEA 105-2016 Cut Level 2
- EN 388 - 4242B
- Nitrile Coated for Better Grip
- Smartswipe™ Fingertips, Knuckles and Palms - Permits the use of touch screen devices without removing gloves
- Breathable glove design
- High Performance Polyethylene is knit into the gloves for cut protection
| Glove Material | Fabric |
| Water Resistance | No |
| No. of Pieces | 1 |
| Cuff Style | Elasticated |
| High Visibility | No |
| Reinforced Fingertips | Yes |
| Size | Large |
| Insulated | No |
| Gender | Unisex |
| Cut Level | A2 |
| Anti-Slip Grip | Yes |
| Color | Red/Black |
| Flame Resistance | No |
| Machine Washable | Yes |
| Weight | 0.14 LB |
| EAN or UPC | 45242597338 |

