- 2X-Large Size
- Nylon Material
description
- The Milwaukee Tool dipped gloves are designed to provide ultimate durability, all–day comfort, and best in class dexterity for handling small objects. The Milwaukee Tool cut 1 dipped gloves utilize a textured nitrile palm to provide best in class grip performance in a wide range of temperatures and oily surfaces. The gloves are made of a nylon and Lycra blend to provide all day comfort and wick away moisture while also featuring high dexterity fingertips to maximize control when handling small objects. Smartswipe™ on the index fingers provide full access to touchscreen devices without removing the gloves.
features
- Smartswipe™ fingertip permits use of touch screen devices without removing gloves
- Textured nitrile palm for best in class grip performance
- Nylon and Lycra blend provides all day comfort
- High dexterity design when handling small objects
- Sandy grip finish
- ANSI & EN Cut Rating 1
- TDM cut rating A
- Abrasion rating 3
- Tear rating 2
- Puncture rating 1
- Breathable glove design
- Ideal use for material handling and general purpose remodeling applications
| Size Group | 2X-Large |
| Material | Nylon |
| Machine Washable | Yes |
| Anti-Slip Grip | Yes |
| Cuff Type | Knit |
| Color | Red/Black |
| Visual Design | Solid Color |
| Weight | 3.9 LB |
| EAN or UPC | 45242509201 |

