- Leather Glove Material
- Medium Size
description
- The MILWAUKEE® Impact ANSI/ISEA 105-2016 Cut Level 5 Goatskin Leather Gloves offer impact protection with comfortable leather. These small work gloves are ANSI/ISEA 138-2019 Impact Level 2 Rated, and ANSI Cut Level 5 Rated. These leather work gloves have impact rated enhanced TPR added to the back of the hand for added protection and an additional layer of leather to reinforce the palm to last longer. The small leather glove is made from soft top grain goatskin leather providing users with maximum comfort and performance.
features
- ANSI/ISEA 138-2019 Impact Rated Enhanced TPR
- Reinforced Palm Last Longer
- Soft Top Grain Goatskin Leather
- Keystone Thumb for mobility
- Gunn cut for added comfort
- Webbing Pull Loop for easy wear
- EN388 Abrasion: 3 (Range: 1-4)
- EN388 Cut: X (Range: 1-5)
- EN388 Tear: 4 (Range: 1-4)
- EN388 Puncture: 3 (Range: 1-4)
- EN388 (TDM Test) Cut: E (Range A-F)
- ANSI/ISEA 105-2016 Cut Level 5
| Size | Medium |
| Machine Washable | Yes |
| Flame Resistance | No |
| Color | Black, Red |
| No. of Pieces | 1 |
| High Visibility | No |
| Cut Level | A5 |
| Water Resistance | No |
| Reinforced Fingertips | No |
| Anti-Slip Grip | Yes |
| Glove Material | Leather |
| Insulated | No |
| Cuff Style | Elasticated |
| Gender | Unisex |
| Weight | 0.52 LB |
| EAN or UPC | 45242556564 |

