- 1.25 in Width
- 20.5 in Overall Length
description
- The MILWAUKEE® 14L Aluminum Pipe Wrench with POWERLENGTH™ Handle challenges the status quo of a 14" pipe wrench. The 14-inch slim profile wrench head makes it easier for you to access tight spaces and overhead applications. The new-to-world POWERLENGTH™ handle is longer than competitive pipe wrenches giving you maximum leverage. Like previous Milwaukee pipe wrenches, the 14L Aluminum Pipe Wrench features an OVERBITE JAW™ design with a 2" capacity, giving you the largest gripping surface. Dual coil springs offer you maximum durability and tool life. The ergonomic handle form has been designed to give you maximum comfort and won’t dig into your palms while in use. The 14" adjustable pipe wrench features tough, hardened jaws to give you increased grip and tooth durability. Milwaukee stands behind their products and offers a Limited Lifetime Warranty with all pipe wrenches.
features
- BETTER ACCESS. MAXIMUM LEVERAGE.
- POWERLENGTH™ High Leverage Handle
- OVERBITE JAW – Max Capacity up to 2”
- Dual Coil Springs - For Maximum Durability and Tool Life
- Slim Profile for Tight Spaces
- Ergonomic handle design that helps prevent fatigue and slip
- Through Hardened Jaws - Increased Durability and Grip
- Ergonomic Hook Jaw Design - For Easy Detachment from the Workpiece
- Tether-ready lanyard hole
- Limited Lifetime Warranty
| Wrench Type | Pipe |
| Overall Length | 20.5 in |
| Color | Black, Gray |
| Adjustable | Yes |
| Opening [Max] | 2 in |
| Width | 1.25 in |
| Material | Aluminum, Carbon Steel |
| Weight | 2.97 LB |
| EAN or UPC | 45242763368 |

