- 16 ft Blade Length
- 1 7/8 in Blade Width
- Metric/Inch
description
- Milwaukee® Tape measures are Nothing But Heavy Duty®. Featuring nylon bond blade protection and a 5-point reinforced frame, they offer the longest life by resisting contamination wear and increasing protection when dropped. To increase productivity on the jobsite, Milwaukee tape measures feature fractional scale for easy reading and optimized hook designed for scoring. For added utility, Milwaukee tape measures have stamped steel belt clips and are lanyard ready.
features
- Auto lock brake
- Nylon bond blade protection
- 5-Point reinforced frame
- Inch/metric
- Optimized hook designed for scoring
- Stamped steel belt clip
- Lanyard ready
- 5m/16FT
- Zero tolerance hook
- 27 mm wide blade
| Lockable | Yes |
| Belt Clip | Yes |
| Case Material | Plastic, Rubber |
| Blade Color | Yellow |
| Blade Width | 1 7/8 in |
| Blade Coating | Nylon Bond |
| Color | Red/Black |
| Inch/Metric | Metric/Inch |
| Blade Material | Nylon Bond Steel |
| Blade Retraction | Automatic - Spring Driven |
| Type | Double-Sided Hook |
| Case Design | Compact |
| Blade Length | 16 ft |
| Weight | 0.75 LB |
| EAN or UPC | 45242528561 |

