- 12 ft Blade Length
- 1.32 in Blade Width
- Inch
description
- Milwaukee® tape measure are nothing but heavy duty. Featuring nylon bond blade protraction and a 5-point reinforced frame, they offer the longest life by resting contamination wear and increasing protection when dropped. To increase productivity on the jobsite, Milwaukee tape measures feature fractional scale for easy reading and optimized hook designed for scoring.
features
- Heavy gauge belt clip
- Less weight on belt
- Improved ergonomics
- Impact resistance
- Hook optimized for scoring
- Lanyard ready
- 30% more compact with same durability
- Nylon bond blade protection
- 5- point reinforced frame
- Fractional scale
- Stamped steel belt clip
- 12 ft compact tape measure
- Fractional printing
| Case Design | Closed Face |
| Blade Material | Steel |
| Blade Width | 1.32 in |
| Case Material | Plastic |
| Blade Color | Yellow/White |
| Color | Red/Plastic |
| Inch/Metric | Inch |
| Blade Length | 12 ft |
| Blade Coating | Nylon |
| Blade Retraction | Automatic |
| Weight | 1.7 LB |
| EAN or UPC | 45242499366 |

