- 10 ft Blade Length
- 2.14 in Blade Width
- Metric/Inch
description
- Milwaukee’s 10 ft/ 3 m keychain tape measure with LED features an LED light to help users more easily read measurements in low light conditions. 4-point reinforced frame for protection against damage from dropping. For added functionality the tape measure is equipped with a magnetic back for storage. A secure, heavy duty keychain clip gives it the versatility to clip onto almost anything – from belts to key rings. Like all Milwaukee® tape measures, it’s backed by a Limited Lifetime Warranty.
features
- 10 Ft./ 3 m tape measure
- 4PT Reinforced frame
- 4 Ft. standout
- Zero tolerance hook
- 10 Lumen LED
- Toggle switch for LED
- Limited Lifetime Warranty
- LED light
- Magnetic back attachment
- Versatile clip
| Case Material | Plastic |
| Type | Zero Tolerance Hook |
| Blade Color | Yellow |
| Inch/Metric | Metric/Inch |
| Maximum Blade Standout | 4 |
| Lockable | Yes |
| Blade Coating | Nylon |
| Blade Width | 2.14 in |
| Blade Material | Steel |
| Color | Red/Black |
| Blade Length | 10 ft |
| Blade Retraction | Automatic |
| Belt Clip | Yes |
| Case Design | Magnetic Back, LED Light |
| Weight | 0.29 LB |
| EAN or UPC | 45242529278 |

