- Diagonal
- 8 in Overall Length
description
- The Milwaukee 8 in. diagonal cutting pliers feature iron Carbide edge hardened cutting edges for up to 2X more cuts and a tapered nose with flush cutting blades, which cut all the way to the tip. The pliers' head features integrated reaming ridges (patent pending) for removing burrs from the inside of smooth pipe. For added functionality, the Milwaukee 8 in. diagonal cutting pliers features an integrated fish tape puller. Milwaukee pliers feature over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.
features
- Up to 2X more cuts - iron Carbide edge cutting edge hardened blades
- Forged design for added strength
- comfort grips will not peel
- on board fish tape puller
- Flush cutting blades - cut all the way to the tip
- Reaming head design - up to 1 in. (patent pending)
| Handle Color | Red |
| Blade Material | Steel |
| Material | Forged Alloy Steel |
| Overall Length | 8 in |
| Handle Length | 5 1/2 in |
| Plier Type | Diagonal |
| Color | Silver Jaw |
| Blade Length | 0.88 in |
| Weight | 0.78 LB |
| EAN or UPC | 45242342204 |

