- Cutter
description
- The MILWAUKEE® 18" Fiberglass Bolt Cutters with PIVOTMOVE™ Rotating Handles are engineered to provide the best access. The adaptable rotating handles allow for more cuts around obstacles common in utility environments. The fiberglass bolt cutters are 1000V UL classified to provide added security. The forged steel bolt cutter blades are custom heat treated for maximum durability. Bolt Lock secures the pivot bolts to prevent loosening. The 18" bolt cutters have slim ergonomic handles allowing for comfortable use in multiple orientations. The Fiberglass Bolt Cutters with PIVOTMOVE™ Rotating Handles have lanyard holes integrated through the handles for easy tethering.
features
- Forged Steel Blades For Longer Life
- Bolt Lock Technology - Blades won't come loose
- Adjustable Blades
- Comfort Grip Handles
- Lanyard Holes
- Bolt Lock Prevents Loosening
- Slim Ergonomic Handles
- Max Cut Capacity 3/8"
- Max Hardness 42 HRC
| Handle Material | Fiberglass |
| Sharpenable | No |
| Jaw Type | General Purpose |
| Overall Length | 21 in |
| Blade Length | 1 in |
| Cutting Capacity | 3/8 in |
| Color | Red/Black |
| Handle Length | 12 in |
| Jaw Capacity | 0.375 in |
| Blade Configuration | Center Cut |
| Blade Material | Forged Alloy Steel |
| Weight | 5.0 LB |
| EAN or UPC | 45242543878 |

