Skip to content Skip to navigation menu
INKZALL™ Large Chisel Tip Blue Marker

48-22-3257

INKZALL™ Large Chisel Tip Blue Marker
Item #116472534
  • Blue Color
INKZALL™ Large Chisel Tip Blue Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Blue Color

description

  • Milwaukee INKZALL™ large jobsite markers are optimized for jobsite conditions. The large chisel tip produces bigger and bolder writing for clear visibility. The durable tip is designed to write on dusty, wet or oily surfaces in a clog resistant manner which results in clean, continuous marking. The quick dry ink reduces the likelihood of smearing after use. The marker can also be left without a cap on for up to 72 hours and remain completely functional.

features

  • Writes on dusty, wet, and oily surfaces
  • Clog resistant tip for better marking performance
  • Up to 72 hour cap off life- tip will not dry
  • Quick dry time - ink dries in seconds to reduce smearing
  • Large chisel tip
  • Permanent, non-toxic ink (ASTM D 4236 certified)
  • Limited Lifetime Warranty
No. of Pieces 1
Size (text) Large Chisel
Color Blue
Material Plastic
Weight 0.86 LB
EAN or UPC 452425442406
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison