- Black Color
description
- INKZALL™ jobsite markers feature clog resistant tips and the ability to write on dusty, wet, or oily surfaces. The durable marker tips are designed for writing on rough surfaces such as OSB, cinder block, and concrete, and the ink dries quickly to reduce smearing. For added user convenience, the INKZALL™ markers have a built-in hard hat clip for easy storage and access. The INKZALL™ cap can also be left off for up to 72 hours and the tip will remain completely functional. INKZALL™ markers showcase Milwaukee's relentless mission to provide innovative solutions to the end user and commitment to best-in-class durability.
features
- Built-In hard hat storage clip
- Quick dry time - ink dries in seconds to reduce smearing
- Fine point
- Lanyard hole - secure marker through cap or clip
- Anti-roll design - marker won’t roll away without cap
- Permanent, non-toxic ink (ASTM D 4236 certified)
- Limited Lifetime Warranty
- Writes on dusty, wet, and oily surfaces
- Clog resistant tip for better marking performance
- Marker tip optimized for rough surfaces such as OSB, cinder-block, and concrete
- Up to 72 hour cap off life- tip will not dry
| Size (text) | Fine Point |
| Color | Black |
| No. of Pieces | 12 |
| Material | Plastic |
| Weight | 0.37 LB |
| EAN or UPC | 452425515698 |

