- Red/Black Color
description
- Milwaukee INKZALL™ ultra fine point markers are optimized for jobsite conditions. The durable tip is designed to withstand writing on rough surfaces and writes through dusty, wet, or oily contamination. The hard hat clip is designed to clip onto the brim of hard hats for easy access. The ultra fine point delivers 0.5 mm markings for precise writing.
features
- Clog resistant tip
- Quick dry time
- Anti-roll design
- Pocket clip
- Lanyard hole
- Long cap off life
| No. of Pieces | 12 |
| Color | Red/Black |
| Material | Plastic |
| Size (text) | Ultra Fine Point |
| Weight | 0.3 LB |
| EAN or UPC | 45242479757 |

