- 5.75 in Length
- Overmolded Handle Type
- 4 Pieces
description
- The MILWAUKEE® 4-in-1 TORX® Security Precision Multi-Bit Screwdriver is more versatile and has better control for driving and precise tuning. This multi-bit driver features a 360-degree rotating back cap which offers greater control for speed and precision on the jobsite. It also has a comfortable, non-slip grip for maximum control. The two double-sided bits are stored neatly in the removable shank for quicker bit switches. The chrome-plated bit holder provides rust protection and reduces wear from elements on the jobsite. The Milwaukee® 4-in-1 TORX® Security Multi-Bit Screwdriver is backed by Milwaukee’s Limited Lifetime Warranty.
features
- Versatile handle for driving and tuning
- Comfortable, non-slip grip for maximum control
- 360° rotating back cap for speed and precision
- Anti-roll design
- Easy access bits: double-ended bits with storage in shank
- Extended shank with low profile for access in tight spaces
- Knurled shank for precision control
- Precision machined bit tips: durable tips for secure fitment
- Chrome-plated shank for rust protection
- Includes: T7, T8, T10, T15
- Accurate Stripping. Easy Adjustment
| Screwdriver Shank | Knurled |
| Tips Included | Yes |
| Drive Type | Multi-Bit |
| Length | 5.75 in |
| Drive Design | Combination |
| Case Included | No |
| Ratcheting | No |
| Handle Material | Rubber |
| Handle Color | Black, Red |
| Handle Type | Overmolded |
| Shank Length | 1.75 in |
| Handle Length | 4 in |
| Shank Finish | Chrome Molybdenum Steel |
| No. of Pieces | 4 |
| Weight | 0.18 LB |
| EAN or UPC | 45242846474 |

