- 5.75 in Length
- Overmolded Handle Type
- 4 Pieces
description
- The Milwaukee® 4-in-1 Precision Multi-Bit screwdriver is more versatile and has better control for driving and precise tuning. This multi-bit driver features a 360-degree rotating back cap which offers greater control for speed and precision on the jobsite. It also has a comfortable, non-slip grip for maximum control. The two double-sided bits are stored neatly in the removable shank for quicker bit switches. The chrome-plated bit holder provides rust protection and reduces wear from elements on the jobsite. The Milwaukee® 4-in-1 Multi-Bit Screwdriver is backed by Milwaukee’s Limited Lifetime Warranty.
features
- Versatile handle for driving and tuning
- Comfortable, non-slip grip for maximum control
- 360° rotating back cap for speed and precision
- Anti-Roll Design
- Easy access bits: double-ended bits with storage in shank
- Extended shank with low profile for access in tight spaces
- Knurled shank for precision control
- Precision machined bit tips: durable tips for secure fitment
- Chrome-plated shank for rust protection
- Includes: P00, P0, SL 1/8", SL 3/32"
- Limited Lifetime Warranty
| Tips Included | Yes |
| Handle Type | Overmolded |
| Handle Length | 4.75 in |
| Length | 5.75 in |
| Drive Type | Phillips, Slotted |
| Handle Material | Plastic |
| Ratcheting | No |
| Tip Size | PH0, PH00, SL 1/8", SL 3/32" |
| Drive Size | PH0, PH00, SL 1/8 in, SL 3/32 in |
| No. of Pieces | 4 |
| Drive Design | Combination |
| Case Included | No |
| Handle Color | Black, Red |
| Shank Length | 1 in |
| Shank Finish | Chrome |
| Weight | 0.14 LB |
| EAN or UPC | 45242630561 |

