- 10.1 in Length
- Cushion Grip Handle Type
- 2 Pieces
description
- The MILWAUKEE® 2-in-1 Rotating Multi-Bit Screwdriver provides quick fastening with a rotating shank. It features a strong magnetic bit holder and a comfortable anti-peel cushion grip handle, offering more control on all fastening applications. The chrome-plated bit holder and double-sided bits provide rust protection to withstand harsh jobsite conditions. The Milwaukee® 2-in-1 Rotating Multi-Bit Screwdriver is also backed by Milwaukee’s Limited Lifetime Warranty.
features
- Quick Fastening: Rotating Shank
- Strong Magnetic Bit Holder
- Comfortable, Cushion Grip Handle
- Anti-Peel Grip
- Chrome Plated for Rust Protection
- Double sided interchangeable bit
- Includes: (1) Philips #2, (1) Slotted 3/16"
- Tether-ready lanyard hole
- Accurate Stripping. Easy Adjustment
| Tips Included | Yes |
| Drive Type | Multi-Bit |
| No. of Pieces | 2 |
| Ratcheting | No |
| Screwdriver Shank | Rotating |
| Shank Finish | Chrome Molybdenum Steel |
| Handle Material | Acetate |
| Drive Design | Combination |
| Handle Color | Black, Red |
| Handle Type | Cushion Grip |
| Length | 10.1 in |
| Case Included | No |
| Handle Length | 4 in |
| Shank Length | 3.79 in |
| Weight | 0.43 LB |
| EAN or UPC | 45242846429 |

