- 9.11 in Length
- Overmolded Handle Type
- 28 Pieces
description
- The MILWAUKEE® 27-in-1 Security Multi-Bit Screwdriver is the most versatile multi-bit screwdriver. This tamper proof multi-bit driver features easy-access in-handle storage, which keeps bits organized and allows you to quickly change bit sizes and types. The removable bit holder has a 1/4" hex shank, making it power tool ready for maximum jobsite versatility. The chrome-plated bits provide rust protection and reduce wear from elements on the jobsite. The Milwaukee® 27-in-1 Security Multi-Bit Screwdriver includes Milwaukee’s Limited Lifetime Warranty.
features
- Most versatile multi-bit driver
- 27-in-1: 26 Security bits and one 1/4" nut driver
- Easy access bits: in-handle bit storage
- Removable bit holder: power-tool ready with 1/4" hex shank
- Removable bit holder: put bits directly in handle for access in tight spaces
- Wrench-ready hex shank for wrench-assisted turning
- Ergonomic handle with durable overmold
- Double-ended tamper-proof bits
- Size ID on every bit
- Chrome-plated bit holder for rust protection
- Includes: T7, T8, T10, T15, T20, T25, T27, T30, T40, SP4, SP6, SP8, SP10, 3/32", 7/64", 1/8", 9/64", 5/32" (4mm), 3/16", 2mm, 2.5mm, 3mm, 5mm, TS6, TS8, TS10, 1/4" Nut Driver
- Accurate Stripping. Easy Adjustment
| Handle Type | Overmolded |
| Shank Finish | Chrome Molybdenum Steel |
| Handle Color | Black, Red |
| Screwdriver Shank | Hex |
| Drive Design | Combination |
| Length | 9.11 in |
| Drive Type | Multi-Bit |
| Shank Length | 4.5 in |
| Ratcheting | No |
| Case Included | No |
| Handle Material | Rubber |
| Handle Length | 5.2 in |
| Tips Included | Yes |
| No. of Pieces | 28 |
| Weight | 0.66 LB |
| EAN or UPC | 45242846382 |

