- Inch
- 1/2 in Drive Size
description
- Milwaukee® HollowCore™ Magnetic nut drivers feature a thread-thru design for unlimited depth in threaded rod and long bolt applications. The magnetic universal driver heads fit 4X more fasteners including: square, hex, 12 point & spline. Designed for maximum durability the wrench ready hex steel shanks are forged and chrome plated. Milwaukee nut drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
features
- HollowCore™ Unlimited depth - ideal for long bolts or threaded rod applications
- Magnetic drivers - secure fitments in fastening applications
- Universal driver head fits 4X more fasteners
- Removes rusted and stripped bolts
- Color coded ID markings allow for quick tool identification on jobsite
- Wrench ready hex shanks deliver additional leverage
- Chrome plated - marine grade rust protection
- Forged steel shanks provide longer life and more durability
- Deep well sockets - drive multiple fasteners
| Full Length Shaft | Yes |
| Handle Type | Straight |
| Shank Material | Steel |
| Overall Length | 7 in |
| Shank Length | 3 in |
| Inch/Metric | Inch |
| Handle Material | Plastic |
| Drive Size | 1/2 in |
| Type | Magnetic |
| Weight | 0.41 LB |
| EAN or UPC | 45242294336 |

