- Cabinet Tip
- 3/16 in Tip Size
- 8 in Overall Length
description
- Milwaukee® 1000V insulated screwdrivers are the only UL® classified screwdrivers tested to IEC 60900:2012, ASTM F1505-10 & NFPA 70E standards and meet the OSHA insulated tool requirement. Providing an uncompromising safety rating, Milwaukee insulated screwdrivers are flame retardant and impact resistant and feature a dual layer insulation for maximum protection and a visual wear indicator to issue a replacement warning to the user. Milwaukee insulated screwdrivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
features
- Meets OSHA insulated tool standard
- VDE & GS certified
- Dual layer insulation offers visual wear indication for tool replacement
- Flame retardant & impact resistant handle and shank
- Lanyard holes prevent tool drops and protect insulation from damage
- Visible ID markings allows for quick tool identification on jobsite
- UL® classified - tested and certified to insulated tool standards: IEC 60900:2012
- ASTM F1505-10
- NFPA 70E
- 1000V insulated protection offers uncompromising safety
| Overall Length | 8 in |
| Tip Type | Cabinet |
| Head Style | Flat |
| Handle Material | Plastic |
| Shaft Length | 4 in |
| Handle Length | 4 in |
| Cabinet Tip | Yes |
| Finish | Red Insulation |
| Standard | Meets ASME/ANSI B107.600-2008, ASTM F1505-01 Compliant, IEC 60900 Compliant, IEC 60900 Compliant |
| Tip Size | 3/16 in |
| Handle Type | Insulated |
| Drive Type | Slotted |
| Weight | 0.22 LB |
| EAN or UPC | 45242294770 |

