
- Drywall Utility Blade
- 3 in Length
- 0.03 in Thickness
description
- Milwaukee® Drywall utility blades are designed to maximize cutting performance and durability in drywall and sheet material. Milwaukee utility blades are engineered to fit Milwaukee and most standard utility knives.
features
- Optimized grind angles deliver 2X sharper blade and improved cutting precision
- Micro Carbide deposited metal delivers longer life than standard carbon blades
- Precision grind process removes the burr from cutting edge for cleaner cuts
- Made in the USA
Thickness | 0.03 in |
Length | 3 in |
Weight | 0.05 LB |
EAN or UPC | 45242286935 |
