- Fixed Blade
description
- The Milwaukee® lineman's underground knife is ideal for stripping multi-layer wire and cable. The stainless steel blade is optimized to stay sharper longer. The ergonomic handle is designed for all day use as well as an easy fit in tool pouches. A durable blade cover allows for easy storage and while the knife is in use can be stored in the handle of the tool to prevent loss.
features
- Stays sharper longer
- Ideal for splicing cable
- Durable blade cover included
- On tool blade cover storage
- Ergonomic handle
- Stainless steel blade
- Easy storage in tool pouches
- Fixed blade
| Blade Material | Stainless Steel |
| Overall Length | 7 in |
| Blade Type | Fixed |
| Color | Red/Gray |
| Blade Length | 1 3/4 in |
| Weight | 0.15 LB |
| EAN or UPC | 45242532391 |

