- Hawkbill Blade
description
- The Milwaukee® fixed blade Hawkbill knife is ideal for stripping wire and cable. The stainless steel blade is optimized to stay sharper longer and a full metal tang provides durability for tough cuts. The oversized ergonomic handle is designed for comfortable use with gloves. A durable molded sheath provides easy carry and storage.
features
- Ideal for stripping cable
- Stays sharper longer
- Durable sheath included
- Hawkbill blade
- Stainless steel blade
- 8.5 in. overall length
- Oversized ergonomic handle
- Full tang design
- Durable molded sheath with belt clip
- Lanyard hole
| Blade Length | 4 in |
| Blade Type | Hawkbill, Smooth |
| Blade Material | Stainless Steel |
| Lockable Blade | Yes |
| Knife/Blade/Scraper Type | Fixed Blade |
| Overall Length | 8 1/2 in |
| Color | Red/Silver/Black |
| Weight | 2.15 LB |
| EAN or UPC | 45242502783 |

