- Hawkbill Blade
description
- The Milwaukee® lineman’s Hawkbill knife with STICKWORK™ 3-in-1 ring has a stainless steel blade that is optimized to stay sharper longer. This knife is ideal for stripping cable. Equipped with the new STICKWORK™ 3-in-1 ring, the knife is compatible with both shotgun and universal style hot sticks while also easily hanging for storage. The oversized ergonomic handle is designed for comfortable use with gloves and a durable molded sheath makes it easy to carry and store.
features
- Stays sharper longer
- Ideal for stripping cable
- STICKWORK™ 3-in-1 ring
- Compatible with shotgun and universal hot sticks
- Easy to hang
- Stainless steel blade
- Oversized ergonomic handle
- Durable molded sheath with belt clip
- Hawkbill blade
- Fixed blade
| Knife/Blade/Scraper Type | Fixed Blade |
| Blade Length | 3 1/4 in |
| Blade Type | Hawkbill |
| Overall Length | 9 1/2 in |
| Color | Red/Gray |
| Blade Material | Stainless Steel |
| Weight | 0.6 LB |
| EAN or UPC | 45242532377 |

