- 16 ft Blade Length
- 1.81 in Blade Width
- Metric/Inch
description
- The Milwaukee® 5 m/ 16 ft compact tape measures have up to 12 Ft. of standout allowing quick measurement taking. The tape is wear and impact-resistant with nylon blade protection and an additional anti-tear coating on the first 6 in. of the blade, reducing tape tear. The compact measuring tapes are constructed with a 5-point reinforced frame for impact resistance.
features
- Up to 12 Ft. of standout
- Anti-tear coating reinforces the first 6 in. of the tape blade
- Nylon blade protection reduces tape tear
- Impact-resistant 5-point reinforced frame
- 2-Sided printing for easy reading
- Architectural scale
- Stamped steel belt clip
- Lanyard-ready for quick and easy tethering
| Blade Material | Steel |
| Type | Double-Sided Hook |
| Inch/Metric | Metric/Inch |
| Blade Color | Yellow |
| Blade Coating | Nylon Bond Blade Protection, Anti-Tear Coating |
| Color | Red/Black |
| Blade Width | 1.81 in |
| Maximum Blade Standout | 12 |
| Case Material | ABS |
| Blade Length | 16 ft |
| Blade Retraction | Automatic - Spring Driven |
| Accuracy | ± 1/16 in |
| Lockable | Yes |
| Belt Clip | Yes |
| Weight | 0.77 LB |
| EAN or UPC | 452425390318 |

