- 40 ft Blade Length
- 2.45 in Blade Width
- Inch
description
- The Milwaukee® 40 ft wide blade tape measures have the longest, straightest standout and up to 14 Ft. of standout for extended reach and efficiency. The straight standout is highly usable and makes it easier to measure long distances alone. The tape measures are wear and impact-resistant with nylon bond blade protection and an additional coating on the first 6 in. of the blade, reducing tape tear. The measuring tapes are constructed with a 5-point reinforced frame for impact resistance.
features
- Up to 14 Ft. of standout
- Longest, straightest standout*
- Anti-tear coating reinforces the first 6 in. of the tape blade
- Nylon bond blade protection reduces tape tear
- Impact-resistant 5-point reinforced frame
- Finger stop delivers tape retraction control
- 2-Sided printing for easy reading
- Architectural scale
- Wire form belt clip
- Lanyard-ready for quick and easy tethering
| Belt Clip | Yes |
| Blade Coating | Nylon Bond Blade Protection, Anti-Tear Coating |
| Blade Retraction | Automatic - Spring Driven |
| Color | Red/Black |
| Lockable | Yes |
| Maximum Blade Standout | 14 |
| Type | Double-Sided Hook |
| Case Material | ABS |
| Blade Length | 40 ft |
| Blade Color | Yellow |
| Inch/Metric | Inch |
| Blade Width | 2.45 in |
| Accuracy | ± 1/16 in |
| Blade Material | Steel |
| Weight | 1.92 LB |
| EAN or UPC | 452425334800 |

