- 25 ft Blade Length
- 2.35 in Blade Width
- Inch
description
- The Milwaukee® 25 ft wide blade magnetic tape measures have the longest, straightest standout and up to 14 Ft. of standout for extended reach and efficiency. The straight standout is highly usable and makes it easier to measure long distances alone. A magnetic hook easily attaches to EMT and steel studs. The tape measures are wear and impact-resistant with nylon bond blade protection and an additional coating on the first 6 in. of the blade, reducing tape tear. The measuring tapes are constructed with a 5-point reinforced frame for impact resistance.
features
- Lanyard-ready for quick and easy tethering
- Wire form belt clip reduces pocket tearing
- Anti-tear coating reinforces the first 6 in. of the tape blade
- Up to 14 Ft. of standout
- Longest, straightest standout*
- Finger stop delivers tape retraction control
- Impact-resistant 5-point reinforced frame
- Nylon bond blade protection reduces tape tear
- Magnetic hook holds to EMT & steel studs
- 2-Sided printing for easy reading
- Architectural scale
| Case Material | ABS |
| Blade Retraction | Automatic - Spring Driven |
| Magnetic | Yes |
| Blade Coating | Nylon Bond Blade Protection, Anti-Tear Coating |
| Blade Material | Steel |
| Belt Clip | Yes |
| Accuracy | ± 1/16 in |
| Inch/Metric | Inch |
| Color | Red/Black |
| Blade Length | 25 ft |
| Maximum Blade Standout | 14 |
| Blade Width | 2.35 in |
| Type | Magnetic, Double-Sided Hook |
| Lockable | Yes |
| Blade Color | Yellow |
| Weight | 1.28 LB |
| EAN or UPC | 452425480576 |

