- Carbide Tipped Bit Material
- 2 in Length
description
- This drill bit set includes (1) 1/8", (1) 3/16", (1) 1/4", and (1) 5/16" glass and tile bits.
features
- Up to 2x Longer Life
- Up to 20% faster drilling in natural stone
- Hammer mode capability for faster drilling in granite, marble and stone
- For use with glass, tile, ceramic, granite, marble, limestone, slate, and stone
- Reinforced tip for maximum durability
- Precision ground carbide for clean holes
- Not recommended for porcelain tile
- For use in hammer drill drivers
- Round shank
- Available in sizes up to 1/2 in.
| Recommended Safety Equipment | Safety Glasses |
| Quick Change Impact Driver Bit | No |
| Drill Bit Length Type | Jobber |
| Finish | Uncoated/Bright Finish |
| Single/Double End | Single |
| No. of Pieces | 1 |
| Flute Length | 0.5 in |
| Bit Dia. | 0.125 in |
| Shank Dia. | 0.125 in |
| Length | 2 in |
| Bit Type | Specialty |
| Chuck Size Required [Min] | 3/8 in |
| Bit Material | Carbide Tipped |
| Drilling Depth | 0.5 in |
| Weight | 0.006 LB |
| EAN or UPC | 45242542277 |

