- 7 Pieces
- Percussion Bit Type
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Multi-Material Drill Bits are the most versatile bits, designed to tackle materials such as brick, block, concrete, steel, aluminum, ceramic tile, backerboard, wood, PVC, and drywall. The aggressive, multi-grind carbide tip delivers up to 10x longer life in stacked materials and up to 85% faster drilling speeds in metal. Equipped with a 1/4" hex shank, these general-purpose bits are compatible with impacts, drill/drivers, and hammer drills. The Milwaukee® SHOCKWAVE Impact Duty™ Multi-Material Drill Bits provide the ideal all-in-one solution for the widest variety of materials, tools, and applications. This kit includes (1) 5/32", (1) 1/8", (1) 3/16", (1) 1/4", (1) 5/16", (1) 3/8", and (1) 1/2" SHOCKWAVE Impact Duty™ Carbide Multi-Material Drill Bits. Packaged in a medium, single-sided hard case designed for use in the MILWAUKEE® PACKOUT™ Storage System.
features
- For use with brick, block, concrete, steel, aluminum, ceramic tile, backer-board, wood, PVC, and drywall
- Up to 85% faster in metal vs. standard masonry drill bits
- SHOCKWAVE Impact Duty™ engineered for hammer drill/drivers and impacts
- Up to 10x longer life in stacked materials
- Use in hammer mode for faster drilling in masonry and concrete
- Durable carbide tip for a wide range of tough applications
- Ideal for drilling through layered materials
- Less bit changes for increased productivity
- ¼” hex shank for added tool versatility
- Not recommended for porcelain tile
- Case is designed for use in PACKOUT™
- Kit includes (1) 1/8" x 2" x 3-1/2", (1) 5/32" x 4" x 6", (1) 3/16" x 4" x 6", (1) 1/4" x 4" x 6", (1) 5/16" x 4" x 6", (1) 3/8" x 4" x 6", (1) 1/2" x 4" x 6"
| No. of Pieces | 7 |
| Recommended Safety Equipment | Safety Glasses, Mask |
| Weight | 0.0 KG |
| EAN or UPC | 45242750955 |

