- 5 Pieces
- Percussion Bit Type
description
- The MILWAUKEE® 5-Piece SHOCKWAVE Impact Duty™ Carbide Multi-Material Drill Bits are the most versatile bits, designed to tackle a variety of materials, including brick, block, concrete, steel, aluminum, ceramic tile, backerboard, wood, PVC, and drywall. The aggressive multi-grind carbide tip delivers up to 10x longer life in stacked materials and up to 85% faster drilling speeds in metal. Equipped with a 1/4" hex shank, these multi-purpose drill bits are compatible with impacts, drill/drivers, and hammer drills. These Milwaukee® general-purpose drill bits provide the ideal all-in-one solution for the widest variety of materials, tools, and applications. This kit includes (1) 5/32", (1) 3/16", (1) 1/4", (1) 5/16", and (1) 3/8" SHOCKWAVE Impact Duty™ Carbide Multi-Material Drill Bits.
features
- For use with brick, block, concrete, steel, aluminum, ceramic tile, backer-board, wood, PVC, and drywall
- Up to 85% faster in metal vs. standard masonry drill bits
- SHOCKWAVE Impact Duty™ engineered for hammer drills and impacts
- Up to 10x longer life in stacked materials
- Use in hammer mode for faster drilling in masonry and concrete
- Durable carbide tip for a wide range of tough applications
- Ideal for drilling through layered materials
- Less bit changes for increased productivity
- ¼” hex shank for added tool versatility
- Not recommended for porcelain tile
- Kit Includes: (1) 5/32” x 6" (1) 3/16“ x 6" (1) ¼“ x 6" (1) 5/16“ x 6" and (1) 3/8” x 6"
| No. of Pieces | 5 |
| Recommended Safety Equipment | Safety Glasses, Mask |
| Drill Bit Length Type | Jobber |
| Weight | 0.396 LB |
| EAN or UPC | 45242539970 |

