- Carbide Tipped Bit Material
- Hex Shank Style
- 6 in Length
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Multi-Material Drill Bits for Concrete Screws are the most versatile bits, designed to tackle a variety of materials, including brick, block, concrete, steel, aluminum, ceramic tile, backerboard, wood, PVC, and drywall. The aggressive multi-grind carbide tip delivers up to 10X longer life in stacked materials and up to 85% faster drilling speeds in metal. These bits are designed with an added hex collar, which ensures a consistent hole depth during every concrete screw install. Equipped with a 1/4 in. hex shank, these multi-purpose drill bits are compatible with impacts, drill/drivers, and hammer drills. The Milwaukee® SHOCKWAVE Impact Duty™ Multi-Material Drill Bits provide the ideal all-in-one solution for the widest variety of materials, tools, and applications. Optimized for use with the MILWAUKEE® Concrete Screw Installation Sleeve and Kit.
features
- For use with brick, block, concrete, steel, aluminum, ceramic tile, backer-board, wood, PVC, and drywall
- Up to 10x longer life in stacked materials
- Built in 1/4" hex shoulder for use in concrete screw installation kit
- 5/32" drill bit ideal for 3/16" concrete screws
- SHOCKWAVE Impact Duty™ engineered for hammer drill/drivers and impacts
- Durable carbide tip for a wide range of tough applications
- Up to 85% faster in metal vs. standard masonry drill bits
- Ideal for drilling through layered materials
- Less bit changes for increased productivity
- Use in hammer mode for faster drilling in masonry and concrete
- ¼” hex shank for added tool versatility
- Not recommended for porcelain tile
| Single/Double End | Single |
| Bit Dia. | 5/32 in |
| Shank Style | Hex |
| Length | 6 in |
| Flute Length | 3.5 in |
| Bit Material | Carbide Tipped |
| Bit Type | Percussion |
| Case Included | No |
| Drilling Depth | 3.5 in |
| Recommended Safety Equipment | Safety Glasses, Mask |
| Shank Dia. | 0.25 in |
| Weight | 0.0 KG |
| EAN or UPC | 45242751624 |

