Skip to content Skip to navigation menu
Carbide Tipped SDS-Plus Masonry Drill Bit

48-20-7459

Carbide Tipped SDS-Plus Masonry Drill Bit
Item #104060348
  • 3/8 in Cutting Dia.
  • Masonry Drill Style
  • 24 in Length
  • Carbide Tipped Material
Carbide Tipped SDS-Plus Masonry Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Cutting Dia.
  • Masonry Drill Style
  • 24 in Length
  • Carbide Tipped Material

description

  • Milwaukee® M/2™ 2-cutter SDS-Plus rotary hammer drill bits are the most durable 2-cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordless rotary hammers. Additionally, M/2™ features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the M/2™ 2-cutter drill bit line provides the ideal solution in general concrete for cordless and corded rotary hammer users.

features

  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Centering tip for exact spot drilling
  • Breaker points lead to faster drilling speeds
  • Enhanced rebar guards provide increased durability
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Reinforced flutes for minimized vibration and maximum durability
Weight 1.7 LB
EAN or UPC 45242111930
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison