
- 3 in Cutting Dia.
- Core Drill Style
- 14 in Length
- High Speed Steel Material
description
- Increase your precision in masonry and concrete drilling with the Milwaukee® guide plate for thin wall core bit. You'll see reduced bit walk and improved bit stability when you use Milwaukee's durable plastic guide plate and centering pin (not included) for starting holes with your SDS plus rotary hammer drill.
features
- 3 in. diameter
- Reduces bit walk
- Custom sizing: use with Milwaukee thin wall 3 in. core bit (48-20-5045) and centering pin (48-20-6155)
- Increased drilling precision: reduces bit walk and improves bit stability
Weight | 0.06 LB |
EAN or UPC | 45242107599 |
