Skip to content Skip to navigation menu
Carbide Tipped SDS-Plus Core Drill Bit

48-20-6158

Carbide Tipped SDS-Plus Core Drill Bit
Item #103987616
  • 2 1/2 in Cutting Dia.
  • Core Drill Style
  • 1/4 in Length
  • Carbide Tipped Material
Carbide Tipped SDS-Plus Core Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2 in Cutting Dia.
  • Core Drill Style
  • 1/4 in Length
  • Carbide Tipped Material

description

  • Increase your precision in masonry and concrete drilling with the Milwaukee® guide plate for thin wall core bit. You'll see reduced bit walk and improved bit stability when you use Milwaukee's durable plastic guide plate and centering pin (not included) for starting holes with your SDS plus rotary hammer drill.

features

  • Durable plastic
  • Custom sizing: use with Milwaukee thin wall 2-1/2 in. core bit (48-20-5040) and centering pin (48-20-6155)
  • Compatible with Milwaukee SDS plus rotary hammer drill
  • Increased drilling precision: reduces bit walk and improves bit stability
Weight 0.04 LB
EAN or UPC 45242107582
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison