Skip to content Skip to navigation menu
Carbide Tipped SDS-Max Core Drill Bit

48-20-5408

Carbide Tipped SDS-Max Core Drill Bit
Item #111943224
  • 2 in Cutting Dia.
  • Core Drill Style
  • 11 3/8 in Length
  • Carbide Tipped Material
Carbide Tipped SDS-Max Core Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Cutting Dia.
  • Core Drill Style
  • 11 3/8 in Length
  • Carbide Tipped Material

description

  • Milwaukee’s 1-piece Carbide tipped core bits are ideal for drilling large holes where the depth is relatively shallow. The core bit cuts a Kerf only. The inside core must be removed by the operator before deeper drilling can be accomplished. Use of centering bit 48-20-5495 is recommended (not included). Use drift key 48-20-5497 to remove centering bit from the 1-piece core bit. The 1-piece core bits are available in SDS-Max or spline shanks. They come in a variety of diameters ranging from 1-1/2 in. to 6 in. with overall lengths of 11-3/8 in. or 22 in. and a drilling depth of 3 in. The asymmetric tooth pitch with alternating tooth geometries creates faster material pulverization. The 1-piece design maximizes energy transfer and the thick wall core body is durable even in large hammers. The fluted core exterior minimizes friction loss and removes debris faster.

features

  • Thick-wall core body for durability even in large hammers
  • Centering tip to reduce bit walking and create exact spot drilling
  • Asymmetrical and alternating teeth for faster material pulverization
  • Drilling depth 3 in.
  • Remove centering bit with drift key 48-20-5497 (not included)
  • Includes (1) 48-20-5408 Milwaukee 2 in. x 11-3/8 in. 1-piece SDS-Max core bit
Weight 2.073 LB
EAN or UPC 45242315529
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison