Skip to content Skip to navigation menu
Carbide Tipped SDS-Max Masonry Drill Bit

48-20-5150

Carbide Tipped SDS-Max Masonry Drill Bit
Item #103989245
  • 3 1/2 in Cutting Dia.
  • Masonry Drill Style
  • 5 in Length
  • Carbide Tipped Material
Carbide Tipped SDS-Max Masonry Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/2 in Cutting Dia.
  • Masonry Drill Style
  • 5 in Length
  • Carbide Tipped Material

description

  • Milwaukee's core bits are ideal for large hole drilling where depth is relatively shallow. The core bit cuts a Kerf only. The usable depth of thick wall core bits is 4-3/8 in.. the inside core must be removed by the operator before deeper drilling can be accomplished. The thick wall construction is ideal for larger hammers and more seasoned/cured concrete. A 7-1/2 in. extension is available to allow for the deeper holes to be drilled. The appropriate (Dependant on the diameter) spline drive shank must be used to drive the core bit. Use 48-20-5199 center pin and 48-20-5173 guide plate for positioning and starting the hole. Thick wall core bits are available from 1 in. to 6 in. diameters. See thin wall core bits for less expensive drilling in new concrete and/or smaller hammers.

features

  • 3-1/2 in. diameter
  • Usable cutting depth 4-3/8 in.
  • Thick wall
  • Use with thick wall core bit shank 48-03-3564 (12 in.) or 48-03-3565 (18 in.)
Weight 4.03 LB
EAN or UPC 45242106103
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison