Skip to content Skip to navigation menu
Carbide Tipped SDS-Max Percussion Drill Bit

48-20-5145

Carbide Tipped SDS-Max Percussion Drill Bit
Item #103988284
  • 3 in Cutting Dia.
  • Percussion Drill Style
  • 6 in Length
  • Carbide Tipped Material
Carbide Tipped SDS-Max Percussion Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Cutting Dia.
  • Percussion Drill Style
  • 6 in Length
  • Carbide Tipped Material

description

  • Milwaukee®'s SDS-Max and spline thick wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.

features

  • Thick wall design
  • 3 in. diameter
  • Usable cutting depth 4-1/16 in.
  • Use with 12 in. or 18 in. spline adapter shanks (48-03-3564, 48-03-3565) and 12 in. or 18 in. SDS-Max adapter shanks (48-03-3572, 48-03-3573)
  • Use with 7-1/2 in. extension 48-95-6085
  • Use with guide plate 48-20-5170 and centering pin 48-20-5199
  • Includes core body with guide plate & centering pin
Weight 3.36 LB
EAN or UPC 45242106059
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison