
- 2 in Cutting Dia.
- Percussion Drill Style
- 4 3/8 in Length
- Carbide Tipped Material
description
- Milwaukee®'s SDS-Max and spline thick wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.
features
- Thick wall design
- 2 in. diameter
- Usable cutting depth 4-1/16 in.
- Use with 12 in. or 18 in. spline adapter shanks (48-03-3564, 48-03-3565) and 12 in. or 18 in. SDS-Max adapter shanks (48-03-3572, 48-03-3573)
- Use with 7-1/2 in. extension 48-95-6085
- Use with guide plate 48-20-5170 and centering pin 48-20-5199
- Includes core body with guide plate & centering pin
Weight | 2.32 LB |
EAN or UPC | 45242105953 |
