Skip to content Skip to navigation menu
Carbide Tipped SDS-Max Core Drill Bit

48-20-5130

Carbide Tipped SDS-Max Core Drill Bit
Item #103967050
  • 1 3/4 in Cutting Dia.
  • Core Drill Style
  • 4 3/16 in Length
  • Carbide Tipped Material
Carbide Tipped SDS-Max Core Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/4 in Cutting Dia.
  • Core Drill Style
  • 4 3/16 in Length
  • Carbide Tipped Material

description

  • Milwaukee®'s SDS-Max and spline thick wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.

features

  • 1-3/4 in. diameter
  • Usable cutting depth 4-1/16 in.
  • Thick wall design
  • Use with 12 in. or 18 in. spline adapter shanks (48-03-3564, 48-03-3565) and 12 in. or 18 in. SDS-Max adapter shanks (48-03-3572, 48-03-3573)
Weight 1.93 LB
EAN or UPC 45242105908
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison