Skip to content Skip to navigation menu
Carbide Tipped SDS-Plus Core Drill Bit

48-20-5030

Carbide Tipped SDS-Plus Core Drill Bit
Item #103987774
  • 1 3/4 in Cutting Dia.
  • Core Drill Style
  • 5.7 in Length
  • Carbide Tipped Material
Carbide Tipped SDS-Plus Core Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/4 in Cutting Dia.
  • Core Drill Style
  • 5.7 in Length
  • Carbide Tipped Material

description

  • Milwaukee®'s SDS-Plus thin wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.

features

  • Thin wall design
  • 1-3/4 in. diameter
  • Usable cutting depth 2-13/16 in.
  • Use with 8 in. or 12 in. SDS plus adapter shanks (48-03-3555, 48-03-3561)
  • Use with 7-1/2 in. extension 48-95-6075
  • Use with guide plate 48-20-6156 and centering pin 48-20-6155
  • Includes core body with guide plate & centering pin
Weight 0.92 LB
EAN or UPC 45242105250
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison