- 1 3/8 in Cutting Dia.
- Percussion Drill Style
- 7.44 in Length
- Solid Carbide Material
description
- Milwaukee®'s SDS-Plus thin wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.
features
- 1-3/8 in. diameter
- Usable cutting depth 3-3/16 in.
- Use with 8 in. or 12 in. SDS plus adapter shanks (48-03-3545, 48-03-3551)
- Thin wall design
| Weight | 0.79 LB |
| EAN or UPC | 45242105151 |

