- 1 1/4 in Diameter
- 22 in Overall Length
description
- Milwaukee®’s spline 4-cutter rotary hammer drill bits feature a 4-cutter 4 x 90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete.
features
- 1-1/4 in. diameter, 4-cutter head
- Spline shank
- Drilling depth 17 in.
- Overall length 22 in.
| Dia. | 1 1/4 in |
| Head Type | 4-Cutter |
| Overall Length | 22 in |
| Type | Single End |
| Shank Diameter | 1 1/4 in |
| Flute Length | 4 in |
| Working Length | 17 in |
| Bit Type | Percussion, Spline Shank |
| Bit Material | Carbide Tipped |
| Weight | 3.24 LB |
| EAN or UPC | 45242103805 |

