- 1 1/8 in Diameter
- 16 in Overall Length
description
- Milwaukee®’s spline 4-cutter rotary hammer drill bits feature a 4-cutter 4 x 90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete.
features
- 1-1/8 in. diameter, 4-cutter head
- Spline shank
- Drilling depth 11 in.
- Overall length 16 in.
| Shank Diameter | 3/4 in |
| Overall Length | 16 in |
| Head Type | 4-Cutter |
| Flute Length | 11 in |
| Bit Type | Percussion, Spline Shank |
| Dia. | 1 1/8 in |
| Bit Material | Solid Carbide |
| Working Length | 11 in |
| Weight | 2.17 LB |
| EAN or UPC | 45242103744 |

