Skip to content Skip to navigation menu
High Speed Steel SDS-Max Masonry Drill Bit

48-20-3942

High Speed Steel SDS-Max Masonry Drill Bit
Item #114180197
  • 27/32 in Cutting Dia.
  • Masonry Drill Style
  • 21 in Length
  • High Speed Steel Material
High Speed Steel SDS-Max Masonry Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 27/32 in Cutting Dia.
  • Masonry Drill Style
  • 21 in Length
  • High Speed Steel Material

description

  • Milwaukee® SDS-Max drill bits provide faster drilling speeds, increased life, and more cordless efficiency. Breaker point pulverize the material leading to up to 20% faster drilling speeds. Rebar guards protect the bit when hitting hard aggregate and rebar leading to longer life. Variable flutes remove the dust out of the hole more efficiently resulting in up to 15% more holes per battery charge. Wide flute entrances lead to faster drilling speeds, while reinforced flutes prevent bit breakage, rendering increased durability in tough concrete applications. The centering tip allows for exact spot drilling. All SDS-Max drill bits meet the ANSI specification for drilling holes for anchor applications and include wear mark indicator when signifying when the bit no longer meets the ANSI spec.

features

  • Reinforced flutes to avoid bit breakage
  • Wide flute entrance for increased faster dust removal
  • Wear mark indicators to indicate end of life
  • Centering tip of exact spot drilling
Weight 0.04 LB
EAN or UPC 45242102143
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison